Abbotsford
cthc320kgt15

EATON C320KGT15 2NO-2NC Top Mounted Auxiliary Contact

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:C320KGT15

Description

Auxiliary contact blocks are designed for snap-on installation — fast, easy installation (no tools required up to 60A). All auxiliary contacts are of the bifurcated design with parallel circuit paths. This redundant path provides very high reliability. Auxiliary contacts can be snapped on the side (up to 2 circuits — per auxiliary contact) and on the top (up to 4 circuits). Auxiliary contacts for larger contactors, 100 – 400A sizes, will accept side mounted auxiliaries only and easily attach to the side of the contactor with 2 screws.

Specifications

Brand Name Eaton Item Name Auxiliary Contact Block
Type Heavy Duty Contact Configuration 1 NO, 1 NC
Series Freedom Amperage Rating 15 - 75 A
Mounting Type Top Dimensions 1.9000 IN X 1.9000 IN X 2.2000 IN
For Use With Starter and Contactors Standards cUL Listed
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs UPC 782113413709

Packages

1 - UNIT - 1