![cthc320kgt2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323559461.jpg?preset=medium)
EATON C320KGT2 1NC Top Mounted Auxiliary Contact
Description
Auxiliary contact are designed for installation on Freedom Series starters and contactors. Snap-on design facilitates quick, easy installation. These bifurcated design contact blocks, featuring silver cadmium alloy contacts, are well suited for use in very low energy (logic level) circuits.
Specifications
Brand Name | Eaton | Sub Brand | Freedom |
Item Name | Auxiliary Contact | Type | Auxiliary Contact |
Contact Configuration | 1 NC | NEMA Rating | NEMA 00 to 2 |
Mounting Type | Top | Material | Silver Cadmium Alloy Contact |
Dimensions | 1.9 x 1.9 x 2.3 in | For Use With | Freedom Series Starters and Contactors |
Standards | cUL Listed, IEC Sizes A to K | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782113413570 |
Packages
1 - UNIT - 1 |