![cthc320snp11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323559892.jpg?preset=medium)
EATON C320SNP11 1NO-1NC Snap Switch Side Mount Auxiliary Contact
Description
The C320SNP11 is a Snap Switch design Side Mounted Auxiliary Contact for use with Eaton 50mm 15 to 75A definite purpose contactors. Applications include Industrial, Automation & Process Control.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Snap Switch Design | Contact Configuration | 1 NO, 1 NC |
Enclosure Standard | Open with Metal Mounting Plate | Mounting Type | Side |
UPC | 782116175390 |
Packages
1 - UNIT - 1 |