![cthdp22dile](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932090.jpg?preset=medium)
EATON 10288 CONT AUX TOP MNT 2NO/2NC
Description
Auxiliary contact modules (up to 4 contacts) clip on top of DIL ER industrial control relays.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Voltage Rating | 600 VAC | Contact Configuration | 2 NO, 2 NC |
Number of Poles | 4 | Amperage Rating | 4 A at 220/230/240 V, 2 A at 380/400/415 V |
Conductor Size | Single 18 - 14/Double 18 - 14 AWG | Terminal Type | Screw |
Mounting Type | Front | Dimensions | 83 mm L x 45 mm W x 58 mm H |
For Use With | DILEM-10, DILEM-01, DILER22, DILEM12-01 Control Relays | Standards | IEC/EN 60947-4-1, UL 508, CSA-C22.2 No. 14-05, CE Certified, UL Listed in File No. E29184, CSA Certified |
Application | For Standard Applications |
Packages
1 - UNIT - 1 |