![cthj11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305313428.jpg?preset=medium)
EATON J11 1NO/1NC J Type Auxiliary Contact Block
Description
Auxiliary contact are designed to fit within dimensions of starter; no additional panel space is required. Provides circuit isolation (no polarity restrictions) and single break bifurcated contacts.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | J Type, Interlock | Voltage Rating | 600 V |
Contact Configuration | 1 NO, 1 NC | Terminal Type | Screw |
Mounting Type | Panel | Dimensions | 2.6000 IN X 1.3000 IN X 1.5000 IN |
For Use With | NEMA Size 00-6 Contactors | Standards | UL Listed,CSA Certified |
Application | Motor and Power Control Equipment | UPC | 786678847221 |
Packages
1 - UNIT - 1 |