Eaton Cutler-Hammer Contactor Auxiliary 1NO/1NC
Description
Side mounted auxiliary contacts operate in conjunction with the motor protector contacts. Can be mounted to a motor protector or motor protector combination. Can be combines with AGM trip indicating contacts.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Voltage Rating | 500 VAC | Contact Configuration | 1 NO, 1 NC |
Amperage Rating | 6 A at 230 - 240 V, 3 A at 400 - 415 V, 1.5 A at 440 V and 500 V | Terminal Type | Screw |
Mounting Type | Side | Dimensions | 4.5 in L x 3.5 in W x 1.5 in H |
For Use With | NHI-PKZ2 Motor Protector | Standards | UL 508; CSA-C22.2 No. 14; IEC60947-4-1; CE Certified, UL Listed in File No. E29184, UL CCN NKCR, CSA File No 12528, UL Listed, CSA Certified |
Packages
1 - UNIT - 1 |