Eaton Cutler-Hammer Contactor Auxiliary 2NO/1NC PKZ0, Side Mounting
Description
Auxiliary contact has a set of contacts operated by the motor protector, the other set by the contactor. Can be mounted to motor protector combination. Can be combined with AGM trip indicating contacts.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Voltage Rating | 500 VAC | Contact Configuration | 2 NO, 2 NC |
Amperage Rating | 1.5 A | Conductor Size | 22-14 AWG |
Mounting Type | Side | Dimensions | 3 in L x 0.7 in W x 7-1/2 in H |
For Use With | NHI-PKZ2 Motor Protector | Standards | UL 508 Listed, CSA-C22.2 No. 14, IEC60947-4-1; CE Certified, UL Listed in File No. E29184 |
Packages
1 - UNIT - 1 |