![cthxtcexfcc22](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305280980.jpg?preset=medium)
EATON XTCEXFCC22 16Amp 4 Pole 2NO 2NC Cutler-Hammer Auxiliary Contact, 2NO/2NC, Top Mount, for use with XT Series, Frame B-C
Description
Front mount auxiliary contact block for B to C contactor frames.
Specifications
Brand Name | Cutler Hammer | Item Name | Auxiliary Contact |
Type | Auxiliary Contact,Contactor Accessory | Contact Configuration | 2 NO, 2 NC |
Number of Poles | 4 | Terminal Connection | Screw |
Dimensions | 2.0000 IN X 1.5000 IN X 1.5000 IN | Mounting Type | Front |
Voltage Rating | 230 V | Amperage Rating | 6 A |
Standards | UL Listed, CSA Certified, CE, CCC Certified, ATEX Compliant, IEC 60947, EN 60947 | Application | Unknown - Unknown: Undefined |
UPC | 015082773773 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |