![cthxtcexfac40](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305280977.jpg?preset=medium)
EATON XTCEXFAC40 Eaton Cutler-Hammer Auxiliary Contact, 4NO, Top Mount, for use w/ XTRE Series Control Relay
Description
The XTCEX line of IEC power control was engineered to provide highly effective control and protection for a variety of loads, including motors, compressors, pumps, resistive, capacitor banks, isolation and others. XT also includes IEC ratings for lighting applications as well.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact Block |
Type | Sequence A Type | Voltage Rating | 690 VAC, 220 VDC |
Contact Configuration | 4 NO | Number of Poles | 4 |
Amperage Rating | 16 A | Terminal Type | Screw |
Mounting Type | Front | Dimensions | 1.5000 IN X 2.5000 IN X 1.5000 IN |
For Use With | XTRE Series Control Relays | Standards | IEC 60947, EN 60947, UL Listed, CE, CCC, CSA Certified, ATEX Compliant |
Application | Unknown - Unknown: Undefined | UPC | 015082764283 |
Packages
1 - UNIT - 1 |