
EATON XTCEXFAC11 2-Pole 1NO/1NC Cutler-Hammer Front Mount Auxiliary Contact DILM7
Description
Front mount auxiliary contact block for B to G contactor frames.
Specifications
Brand Name | Cutler Hammer | Item Name | Auxiliary Contact |
Type | Auxiliary Contact,Contactor Accessory | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 2 | Terminal Connection | Screw |
Dimensions | 1.5000 IN X 2.0000 IN X 1.5000 IN | Mounting Type | Front |
Voltage Rating | 230 V | Amperage Rating | 6 A |
Standards | UL Listed, CSA Certified, CE, CCC Certified, ATEX Compliant, IEC 60947, EN 60947 | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 015082764214 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |