EATON XTCEXFAC20 2NO Eaton Cutler-Hammer Front-Mount Auxiliary Contacts for Use with XTRE Control Relay
Description
The XTCEX line of IEC power control was engineered to provide highly effective control and protection for a variety of loads, including motors, compressors, pumps, resistive, capacitor banks, isolation and others. XT also includes IEC ratings for lighting applications as well.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Auxiliary Contact,Contactor Accessory | Contact Configuration | 2 NO |
Number of Poles | 2 | Series | XT |
Amperage Rating | 16 A | Terminal Type | Screw |
Mounting Type | Front | Dimensions | 1.5000 IN X 2.5000 IN X 1.5000 IN |
For Use With | XTRE Control Relays | Standards | UL Listed, EN 60947, CSA Certified, IEC 60947, CE, CCC, ATEX Compliant |
Application | Parts And Accessories | UPC | 015082764221 |
Packages
1 - UNIT - 1 |