EATON XTCEXFAC31 Eaton Cutler-Hammer Auxiliary Contact, 4-Pole 3NO/1NC, Front Mount, For Use with B-C Frame
Description
Front mount auxiliary contacts for use with XTRE control relays.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Auxiliary Contact,Contactor Accessory | Voltage Rating | 230 V |
Contact Configuration | 1 NC, 3 NO | Number of Poles | 4 |
Amperage Rating | 6 A | Terminal Type | Screw |
Mounting Type | Front | Dimensions | 1.5000 IN X 2.5000 IN X 1.5000 IN |
Standards | IEC 60947, UL Listed, CSA Certified, EN 60947, CCC, CE, ATEX Compliant | Application | Parts And Accessories |
UPC | 015082764276 |
Packages
1 - UNIT - 1 | 3 - UNIT - (3) |