
EATON XTCEXFBG22 4 Pole 2NO 2NC Cutler-Hammer Contact Auxiliary
Description
Front mount auxiliary contact block for D to G contactor frames.
Specifications
Brand Name | Cutler Hammer | Item Name | Auxiliary Contact |
Type | Auxiliary Contact,Contactor Accessory | Contact Configuration | 2 NO, 2 NC |
Number of Poles | 4 | Terminal Connection | Screw |
Dimensions | 1.5000 IN X 2.0000 IN X 2.0000 IN | Mounting Type | Front |
Voltage Rating | 230 V | Amperage Rating | 6 A |
Frame Size | D-G | Standards | UL Listed, CSA Certified, CE, CCC Certified, ATEX Compliant, IEC 60947, EN 60947 |
Application | Unknown - Unknown: Undefined | UPC | 015082779508 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |