EATON XTCEXFBG31 Eaton XT Series Auxiliary Contact, 3NO/1NC, Top Mount, Frame D-G
Description
Auxiliary contact with front-mounted snap-on auxiliary contacts for XT contactors screw terminals in a variety of contact configurations.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Frame D-G | Voltage Rating | 600 VAC |
Contact Configuration | 3 NO, 1 NC | Number of Poles | 4 |
Amperage Rating | 16 A | Terminal Type | Screw |
Mounting Type | Front, Top | Dimensions | 1.54 in L x 1.77 in W x 1.81 in H |
For Use With | XTRE Control Relays | Standards | IEC EN 60947, UL Listed, CSA Certified, CE Marked, CCC Marked, ATEX Compliant |
Application | For Electrical Assemblies, Panels and Industrial use | UPC | 015082779492 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |