EATON XTCEXSCC11 1NO/1NC Cutler-Hammer Side Mount Auxiliary Contact DILM7
Description
Side mount auxiliary contact block for D contactor frames.
Specifications
Brand Name | Cutler Hammer | Item Name | Auxiliary Contact |
Type | Auxiliary Contact,Contactor Accessory | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 2 | Terminal Connection | Screw |
Dimensions | 3.3100 IN X 1.0200 IN X 4.2100 IN | Mounting Type | Side |
Frame Size | C | Standards | UL Listed, CSA Certified, CE, CCC Certified, ATEX Compliant, IEC 60947, EN 60947 |
Application | Unknown - Unknown: Undefined | UPC | 015081013061 |
Packages
1 - UNIT - 1 |