EATON XTCEXSAB01 Auxiliary Contact Block 1 NC Side Mount Screw Terminal
Description
Contact auxiliary frame B, side-mount single-pole.
Specifications
Brand Name | Cutler Hammer | Item Name | Auxiliary Contact Block |
Type | Auxiliary Contact,Contactor Accessory | Voltage Rating | 600 VAC, 250 VDC |
Contact Configuration | 1 NC | Number of Poles | 1 |
Amperage Rating | 16 A | Terminal Type | Screw |
Mounting Type | Side | Dimensions | 4 in W x 2 in D x 1-3/4 in H |
Standards | IEC/EN 60947-4-1, UL 508 Listed, CSA-C22.2 No. 14-05 Certified, CE Marking, UL Listed, CSA Certified | Application | For Standard Applications |
UPC | 786685244075 |
Packages
1 - UNIT - 1 |