EATON XTCEXSBR11 Auxiliary Contact 1NO, 1NC Side, Screw Mount
Description
Screw mount auxiliary contact block for H to R contactor frames.
Specifications
Brand Name | Cutler Hammer | Item Name | Auxiliary Contact |
Type | L–R Frame | Voltage Rating | 230 V |
Contact Configuration | 1NO, 1NC | Number of Poles | 2 |
Series | XT | Amperage Rating | 10 A |
Mounting Type | Side, Screw | For Use With | XTRE Control Relays and XT Contactors |
UPC | 786685244051 |
Packages
1 - UNIT - 1 |