Eaton Cutler-Hammer Mini Contactor Front Auxiliary Seq A Frame A, 4NC
Description
Front-mounted snap-on auxiliary contacts for mini contactors are available with screw terminals in a variety of contact configurations. Auxiliary contact modules are standard with interlocked opposing contacts, except in the case of early-make or late-break contacts.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Contact Configuration | 4 NC | Amperage Rating | 4 A at 220/230/240 V, 2 A at 380/400/415 V, 1.5 A at 500 V (Operational), 10 A (Conventional) |
Terminal Type | Screw | Mounting Type | Front |
For Use With | XTRM Mini Control Relays | UPC | 782116358021 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |