EATON XTMCXFA13 Eaton Cutler-Hammer Mini Contactor Acc Front Auxiliary Seq A Frame A 1NO3NC
Description
Front-mounted snap-on auxiliary contacts for mini contactors are available with screw terminals in a variety of contact configurations. Auxiliary contact modules are standard with interlocked opposing contacts, except in the case of early-make or late-break contacts.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Miniature Contactor Accessory - Auxiliary Contact | Contact Configuration | 3 NC, 1 NO |
Number of Poles | 4 | Series | XT |
Amperage Rating | 10 A | Terminal Type | Screw |
Mounting Type | Front | Dimensions | 1.4200 IN X 1.7700 IN X 1.2600 IN |
For Use With | XTRM Miniature Control Relays | Standards | CSA Certified, EN 60947, IEC 60947, UL Listed, CCC, CE, ATEX Compliant |
Application | Unknown - Unknown: Undefined | UPC | 015080023979 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |