![cthxtmcxfa31](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305282070.jpg?preset=medium)
EATON XTMCXFA31 Auxiliary Contact 1 NC, 3 NO Front Mount Screw Terminal
Description
Miniature Contactor Accessory - Auxiliary Contact, Four-pole, Screw terminals, 3NO-1NC contact configuration, 10A conventional thermal rating, Front mounting, used with XTRM miniature control relays
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Miniature Contactor Accessory - Auxiliary Contact | Contact Configuration | 1 NC, 3 NO |
Number of Poles | 4 | Series | XT |
Amperage Rating | 10 A | Terminal Type | Screw |
Mounting Type | Front | Dimensions | 1.5000 IN X 2.0000 IN X 1.5000 IN |
For Use With | XTRM Miniature Control Relays | Standards | CSA Certified, EN 60947, IEC 60947, UL Listed, CCC, CE, ATEX Compliant |
Application | Unknown - Unknown: Undefined | UPC | 015080489126 |
Packages
1 - UNIT - 1 |