EATON XTMCXFC22 Auxiliary Contact 2 NC, 2 NO Front Mount Spring Cage Terminal
Description
Star-delta (wye-delta) miniature contactors.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Miniature Contactor Accessory - Auxiliary Contact | Contact Configuration | 2 NC, 2 NO |
Number of Poles | 4 | Series | XT |
Amperage Rating | 10 A | Terminal Type | Spring Cage |
Mounting Type | Front | Dimensions | 2.0000 IN X 1.7700 IN X 1.2600 IN |
For Use With | XTRM Miniature Control Relays | Standards | CSA Certified, EN 60947, IEC 60947, UL Listed, CCC, CE, ATEX Compliant |
Application | Unknown - Unknown: Undefined | UPC | 015080101127 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |