![cthxtpaxfa11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305282344.jpg?preset=medium)
EATON XTPAXFA11 1NO/1NC XT Eaton Cutler-Hammer Manual Motor Protection Accessories - Front-Mount Auxiliary Contact
Description
Front-Mount auxiliary contacts. Can be fitted to manual motor protectors and manual transformer protectors 45 mm or 55 mm widths of manual motor protectors remain unchanged.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Accessory | Voltage Rating | 440 VAC, 250 VDC |
Contact Configuration | 1 NC, 1 NO | Series | XT |
Amperage Rating | 2 A | Terminal Type | Screw |
Mounting Type | Front | Dimensions | 1-3/4 in L x 1 in W x 1/4 in H |
For Use With | MMP (XTPB, XTPR, XTPM) and Manual Transformer Protectors (XTPT) | Standards | Not Applicable |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 015080828826 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |