EATON XTPAXSA11 Eaton Cutler-Hammer Side Auxiliary, 1NO/1NC
Description
Side mount auxiliary contact block for XTFC combination motor controllers.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Side, Manual | Contact Configuration | 1 NO, 1 NC |
Series | XT | Terminal Type | Screw |
Mounting Type | Side | Dimensions | 2.7000 IN X 3.5000 IN X 0.0500 IN |
Standards | Not Applicable | Application | For Motor Protection Accessories |
UPC | 015080728966 |
Packages
1 - UNIT - 1 | 5 - Unit -(5) |