Eaton Cutler-Hammer Side Auxiliary Momentary Contact 2NO/1NC
Description
Side-mount auxiliary contacts. Can be fitted on the right side of manual motor protectors and manual transformer protectors. Can be combined with indicating auxiliary contact.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Accessory | Contact Configuration | 2 NO, 1 NC |
Mounting Type | Side | Dimensions | 2.68 x 1.02 x 3.54 in |
For Use With | Manual Motor Protectors and Manual Transformer Protectors | Standards | Not Applicable |
Application | Unknown - Unknown: Undefined | UPC | 015080728942 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |