EATON XTPAXSATR20 Eaton Cutler-Hammer Bell Alarm/Trip Indicating Aux, 2NO, Isolated Contaccts to Signify Overload/Short Circuit Trip
Description
Side mount trip indicating auxiliary contact for use with motor protector.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Trip indicating | Contact Configuration | 2 NO |
Mounting Type | Side | Dimensions | 2.68 x 1.02 x 3.54 in |
For Use With | Motor Protectors | Standards | Not Applicable |
Application | Unknown - Unknown: Undefined | UPC | 015080728980 |
Packages
1 - UNIT - 1 |