
ABB CA4-13N 1NO/3NC 4-Pole Auxiliary Contact Block
Description
Auxiliary Contact Block
Specifications
Brand Name | ABB | Item Name | Auxiliary Contact Block |
Voltage Rating | 24 - 690 V | Contact Configuration | 1 NO, 3 NC |
Number of Poles | 4 | Series | CA4 |
Amperage Rating | 2 - 6 A at 127 - 690 VAC, 0.1 - 6 A at 24 - 600 VDC | Enclosure Standard | IP20 |
Terminal Type | Screw | Mounting Type | Front |
Dimensions | 43 mm W x 39.5 mm D x 43 mm H | For Use With | NF Relay |
Standards | ABS 15-GE1349500-PDA_90682247, BV 2634H24900B0, CB SE-76635M1, CCC_2013010304651497, UL_20180227_E252354_3_1, CE 1SBD250007U1000, DNV-GL_TAE00001BV-3, EAC_RU C-FR ME77 B03391, LRS_1300087E1, RINA_ELE084013XG, RMRS_1802703280, RoHS 1SBD250007U1000, UL 20091128-E252354-3-1, E252354 Certificate | Application | For the Operation of Auxiliary Circuits and Control Circuits for Standard Industrial Environments |
UPC | 804325562058 |
Packages
1 - UNIT - 1 |