Abbotsford
abbca422e

ABB CA4-22E 2NO/2NC Front Mounted Instantaneous Auxiliary Contact Block

Price $56.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CA4-22E

Description

Front mounted instantaneous auxiliary contact block with 2 NO and 2 NC contacts.

Specifications

Brand Name ABB Item Name Contact Block
Type Contactors Contact Configuration 2 NO, 2 NC
Terminal Type Screw Mounting Type Front
Standards cUL Listed, CB, CCC, , CE, DNV, EAC, RINA, RoHS Compliant Application Maximum electrical switching frequency: AC-15 1200 cycles per hour, DC-13 900 cycles per hour
UPC 804325559829

Packages

1 - UNIT - 1
Customers who bought this item also bought