
ABB CA4-22N 2NO 2NC 4-Pole Auxiliary Contact Block
Description
2 NO and 2 NC front mounted instantaneous auxiliary contact block for 4-pole NF control relays.
Specifications
Brand Name | ABB | Item Name | Auxiliary Contact Block |
Type | Contactors | Voltage Rating | 24 - 690 VAC at 50/60 Hz |
Contact Configuration | 2 NO, 2 NC | Number of Poles | 4 |
Amperage Rating | 2 - 6 A at 24 - 690 VAC, 0.1 - 6 A at 24 - 600 VDC | Conductor Size | 0.75 - 2.5 mm² |
Terminal Type | Screw | Mounting Type | Front |
Dimensions | 39.5 mm L x 43 mm W x 43 mm H | For Use With | 4-Pole Control Relays and Block Contactors |
Standards | ETIM 4 EC002498, ETIM 5 EC002498, ETIM 6 EC000041, ETIM 7 EC000041, UL E252354 Listed, EAC RU C-FR ME77 B03391, DNV-GL TAE00001BV-3, DNV-GL TAE00001BV-3, 1SBD250007U1000, UL 20180227, IEC 60947-5-1, RoHS EU Directive 2011/65/EU | Application | For Operation of Auxiliary Circuits and Control Circuits for Standard Industrial Environments |
UPC | 804325562065 |
Packages
1 - UNIT - 1 |