ABB CA4-31N 3NO 1NC 4-Pole Auxiliary Contact Block
Description
3NO 1NC 4-Pole Auxiliary Contact Block
Specifications
Brand Name | ABB | Item Name | Auxiliary Contact Block |
Type | Contactors | Voltage Rating | 24 V Main, 690 V Auxiliary |
Contact Configuration | 3 NO, 1 NC | Number of Poles | 4 |
Series | CA | Enclosure Standard | IP20 |
Terminal Type | Screw | Mounting Type | Front |
Dimensions | 39.5 mm L x 43 mm W x 43 mm H | For Use With | NF Relay |
Standards | CB, CCC, cUL, CE Certified, DNV, EAC, RINA, RoHS Compliant | Application | For Maximum Electrical Switching Frequency AC-15 1200 Cycles per Hour, DC-13 900 Cycles per Hour, Contactors |
UPC | 804325562072 |
Packages
1 - UNIT - 1 |