![abbca440e](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305381573.jpg?preset=medium)
ABB CA4-40E 4NO Front Mounted Instantaneous Auxiliary Contact Block
Description
Front mounted instantaneous auxiliary contact block with 4 NO contacts.
Specifications
Brand Name | ABB | Item Name | Auxiliary Contact Block |
Type | Contactors | Voltage Rating | 24 - 690 V |
Contact Configuration | 4 NO | Number of Poles | 4 |
Series | CA4 | Amperage Rating | 2 - 6 A at 127 - 690 VAC, 0.1 - 6 A at 24 - 600 VDC |
Enclosure Standard | IP20 | Terminal Type | Screw |
Mounting Type | Front | Dimensions | 43 mm W x 39.5 mm D x 43 mm H |
For Use With | AF09, AF16, AF26, AF30, AF38, AF40, AF52, AF65, AF80 AF96 Contactors | Standards | ABS 15-GE1349500-PDA_90682247, BV 2634H24900B0, CB SE-76635M1, CCC_2013010304651497, UL_20180227_E252354_3_1, CE 1SBD250007U1000, DNV-GL_TAE00001BV-3, EAC_RU C-FR ME77 B03391, LRS_1300087E1, RINA_ELE084013XG, RMRS_1802703280, RoHS 1SBD250007U1000, UL 20091128-E252354-3-1, E252354 Certified |
Application | For Operation of Auxiliary Circuits and Control Circuits for Standard Industrial Environments | UPC | 804325560412 |
Packages
1 - UNIT - 1 |