
ABB CADP40-11 1NO 1NC Auxiliary Contact Block
Description
Auxiliary contact block, Form Z SPDT (1NO & 1NC)
Specifications
Brand Name | ABB | Item Name | Auxiliary Contact Block |
Type | Contactors | Voltage Rating | 120 V |
Contact Configuration | 1 NO, 1 NC | Amperage Rating | 0.41 A |
Dimensions | 2.7 in W x 2.7 in D x 0.65 in H | For Use With | DP20 to DP40 Series Definite Purpose Contactors |
Application | For use with contactors | UPC | 662019758497 |
Packages
1 - UNIT - 1 |