![abbcal1811](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305394221.jpg?preset=medium)
ABB CAL18-11 2-Pole 1NO and 1NC Screw Type Side Mounted Auxiliary Contact Block
Description
2 pole screw type side mounted auxilliary contact block, instantaneous N.O. and N.C. contacts, suitable for standard industrial environments.
Specifications
Brand Name | ABB | Item Name | Auxiliary Contact Block |
Type | Contactors | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 2 | Series | CAL |
Enclosure Standard | IP20 | Terminal Type | Screw |
Mounting Type | Side | Dimensions | 74 mm L x 64.5 mm W x 17.1 mm H |
Standards | CE Certified, RoHS Compliant | Application | For Standard Industrial Environments, Contactors |
UPC | 662019077031 |
Packages
1 - UNIT - 1 |