ABB CAT4-11E Auxiliary Contact / Coil Terminal Block
Description
Auxiliary Contact / Coil Terminal Block.
Specifications
| Brand Name | ABB | Item Name | Auxiliary Contact and Coil Terminal Block |
| Voltage Rating | 24 V Main, 690 V Auxiliary | Contact Configuration | 1 NO, 1 NC |
| Number of Poles | 2 | Series | CAT |
| Enclosure Standard | IP20 | Terminal Type | Screw |
| Mounting Type | Front | Dimensions | 31.6 mm L x 45 mm W x 43 mm H |
| Includes | AF26-AF, A1/A2 Coil Terminal | Application | For Block Contactor |
| UPC | 804325546348 |
Packages
| 1 - UNIT - 1 |