ABB ELECTRIFICATION CANADA INC HK1-11K MS116-165 PI SIDE MNTAUX 1NO/1NC
Description
Auxiliary contacts HK1-K with Push-in Spring terminals change position with the main contacts of the manual motor starter. They are mounted laterally on the right side of manual motor starters MS116, MS132 or MS165. Auxiliary contacts HK1-K are available as normally open or normally closed contacts and provide fast connection by tool-free wiring thanks to the innovative Push-in Spring technology.
Specifications
Brand Name | ABB | Item Name | Auxiliary Contact |
Voltage Rating | 690 - 600 VAC/VDC | Terminal Type | Push-In, Spring |
Amperage Rating | 6 A at 24 VAC, 2 A at 24 VDC | Dimensions | 74.5 mm L x 9 mm W x 90 mm H |
Temperature Rating | -25 to 60 °C | For Use With | MS116, MS132, MO132, MS165 and MO165 Manual Motor Starter |
Standards | CSA 22.2 No. 14, IEC/EN 60947-1, IEC/EN 60947-5-1, UL 508, UL 60947-1, UL 60947-5-1 | UPC | 888614752085 |
Packages
1 - UNIT - 1 |