Abbotsford
abbhkf111

ABB ELECTRIFICATION CANADA INC HKF1-11 MS116/132 FRONT MOUNT AUX ,1NO/1NC

Price $25.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HKF1-11

Description

HKF1-11 Aux.-contact for front mounting

Specifications

Brand Name ABB Item Name Auxiliary Contact Block
Type Accessories Contact Configuration 1 NO, 1 NC
Terminal Type Screw Mounting Type Front
For Use With MS116 and 132 Manual Motor Protectors Standards CSA 22.2 No. 14IEC, EN 60947-1IEC, EN 60947-5-1, UL 508, UL 60947-1, UL 60947-5-1
Application For use with MS116 and 132 manual motor protectors UPC 013614320358

Packages

1 - UNIT - 1