
ABB HKF1-11 MS116/132 FRONT MOUNT AUX ,1NO/1NC
Description
HKF1-11 Aux.-contact for front mounting
Specifications
Brand Name | ABB | Item Name | Auxiliary Contact Block |
Type | Accessories | Contact Configuration | 1 NO, 1 NC |
Terminal Type | Screw | Mounting Type | Front |
For Use With | MS116 and 132 Manual Motor Protectors | Standards | CSA 22.2 No. 14IEC, EN 60947-1IEC, EN 60947-5-1, UL 508, UL 60947-1, UL 60947-5-1 |
Application | For use with MS116 and 132 manual motor protectors | UPC | 013614320358 |
Packages
1 - UNIT - 1 |