ABB 305X120N Nema Size 00-1 GE Controls Momentary Contact Start-Stop Push Button Kit
Description
Momentary contact start-stop push button kits, NEMA size 00, 0, 1 and 1NC contacts.
Specifications
Brand Name | GE | Item Name | Push Button Contact Kit |
Type | Momentary, Start - Stop | Voltage Rating | 600 VAC/250 VDC |
Contact Configuration | 1 NC | Amperage Rating | 10 A |
Color | Black | For Use With | Size 00 - 1 Type Enclosed CR305 Contactors |
Includes | Mounting Screws |
Packages
1 - UNIT - 1 |