Abbotsford
gec353xaab

ABB 353XAAB 90Amp GE Controls Auxiliary Contactor Kit

Price $18.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR353XAAB

Description

Auxiliary contact kit, type auxiliary contact, contact configuration SPDT, contact rating 75 to 90 A, used on CR353F series full voltage contactor.

Specifications

Brand Name GE Item Name Auxiliary Contact Kit with Basic Block Design
Contact Configuration SPST Contact Rating 75 to 90 A
For Use With CR353F Series Full Voltage Contactors Standards UL 1811

Packages

1 - UNIT - 1