ABB 460XB1 1 Pole 2NO-2NC GE Controls Contactor Auxiliary Block
Description
Lighting Contactors. Auxiliary Contacts. Type: Single Pole. Each contactor may use one single or one double auxiliary contact block on each side of the base. When installed on the left side the contacts are NO, when installed on the right side the contacts are NC. This allows a total of 2NO + 2NC contacts maximum.
Specifications
Brand Name | GE | Item Name | Auxiliary Contact |
Contact Configuration | 2 NO, 2 NC | Number of Poles | 1 |
Series | CR460 Series | For Use With | Lighting Contactors |
Standards | UL E1811 |
Packages
1 - UNIT - 1 |