
ABB 546A301G053 4 Pole NEMA SZ1 GE Controls Contact Kit Used On 200/300 Line Contactor/Starter
Description
Replacement Contact Kit for use with CR306C002, GE No. CR305C002, 4 Contacts per Kit, Starter Size 1, Includes Springs, Stationary and Movable Contacts.
Specifications
Brand Name | GE | Item Name | Replacement Contact Kit |
Voltage Rating | 600 V | Number of Poles | 4 |
Amperage Rating | 27 A | NEMA Rating | NEMA 1 |
For Use With | 100, 200, 300, CR105C, CR106C, CR109C, CR205C, CR206C, CR209C, CR305C, CR306C and CR309C Magnetic Contactors and Motor Starters | Includes | Springs, Stationary and Movable Contacts |
UPC | 783166418857 |
Packages
1 - UNIT - 1 |