ABB CL02A310T1 CONT 3P 17.5A 24V
Description
General Electric AC Non-Reversing IEC Contactors, C-2000 Series. Better Performance in High Vibration Applications; Wind, Marine, Transportation. Increased Contact Pressure Reduces Resistance per Phase and Thermal Load. Noise Reduction Even in Hard. Environments with Dust and Corrosion. No Dimensional Changes Facilitates the Exchange of Products. Wider Temperature Range for Operation: 40 to +70 Degrees C. Use at Elevations Up to 3000m without Derating. Transient Voltage Suppressor Built-In.
Specifications
Brand Name | GE | Item Name | AC IEC Contactor |
Type | Non-Reversing | Power Rating | 4 kW at 220/230 V, 7.5 kW at 380/400 V, 7.5 kW at 415/440 V, 10 kW at 500 V |
Contact Configuration | 1 NC | Number of Poles | 3 |
Terminal Connection | Screw | Series/Model | CL Series |
Voltage Rating | 24 V | Frequency Rating | 50/60 Hz |
HP Rating | 5-1/2 hp at 220/230 V, 10 hp at 380/400 V, 10 hp at 415/440 V, 13-1/2 hp at 500 V | Temperature Rating | 40 - 70 °C |
Standards | ASE 1025, BS 5424, 775, Bureau Veritas, CE Certified, CENELEC HD 419, CCC Certified, CSA 22.2/14, EN 50005, cULus Listed, IEC/EN 60947-1, 60947-4-1, 60947-5-1, IMQ, Lloyd’s Register, NEMA ICS 1, NFC 63-110, RINA Certified, UL 508, VDE 0660/102 | UPC | 017018093177 |
Packages
1 - UNIT - 1 |