![gecbclf01](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/282525828.jpg?preset=medium)
ABB BCLF01 1NC GE Controls Front Mount Auxiliary Contact Block
Description
Front-mount Auxiliary Contact Block with 1NC, standard type clip onto front face of contactor for CL contactors.
Specifications
Brand Name | GE | Item Name | Auxiliary Contact Block |
Voltage Rating | 600 VAC/DC | Contact Configuration | 1 NC |
Number of Poles | 1 | Terminal Type | Screw |
Mounting Type | Front | For Use With | C-2000 Contactors |
Application | For Electrical Distribution and Control | UPC | 425095047011 |
Packages
1 - UNIT - 1 |