![gecbclf10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/199026516.jpg?preset=medium)
ABB BCLF10 1NO 1 Pole GE Controls Front Mount Auxiliary Contact Block
Description
The BCLF10 is a 1-pole auxiliary contact block with 1NO contact and quick-connect terminals. This contact block supports front mounting and suitable for use with GE air conditioning units.
Specifications
Brand Name | GE | Item Name | Auxiliary Contact Block |
Voltage Rating | 600 VAC/DC | Contact Configuration | 1 NO |
Number of Poles | 1 | Amperage Rating | 10 A |
Terminal Type | Screw | Mounting Type | Front |
Material | Plastic, Copper | For Use With | CR453A Series IEC Contactors |
Standards | UL Listed, CSA Certified | Application | For Electrical Distribution and Control |
UPC | 425095047004 |
Packages
1 - UNIT - 1 |