
ABB BCLL11 Class 1no/1nc General Electric Block Auxiliary Contactor
Description
Auxiliary Contact Kits 600VAC Side Mounting 1 NO, 1 NC circuit
Specifications
Brand Name | GE | Sub Brand | GE Industrial Solution |
Item Name | Auxiliary Contact Block | Type | Contactors |
Voltage Rating | 600 VAC | Contact Configuration | 1 NO, 1 NC |
Contact Rating | 10 A of A600 Continuous Thermal Current, 2.5 A of Q600 Continuous Thermal Current | Number of Poles | 2 |
Series | CL | NEMA Rating | NEMA Type 12 |
Enclosure Standard | IP69K | Terminal Type | Screw |
Mounting Type | Side | For Use With | CL, CK, EF40 - EF105 Contact Blocks |
Standards | UL Listed, CSA Certified, IEC-947, and CE | Application | Electrical Distribution and Control |
UPC | 425095047073 |
Packages
1 - UNIT - 1 |