![gecbrll11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11676836.jpg?preset=medium)
ABB BRLL11 BLOCK AUX ADDER 1NO/1NC
Description
Side-mount auxiliary contact blocks can be mounted on either left or right sides of contactor. Positive displacement contacts are designed to prevent simultaneous closing of NO and NC contacts to avoid overlapping between opposing functions. Contact rating: A600, Q600.
Specifications
Brand Name | GE | Item Name | Auxiliary Contact Block |
Type | Adder | Voltage Rating | 600 VAC/VDC |
Contact Configuration | 1 NO, 1 NC | NEMA Rating | NEMA A600, Q600 |
Terminal Type | Screw | Mounting Type | Left/Right |
For Use With | CL/CK Series 5 to 500 hp Contactor | Standards | UL 508 Listed, CSA C22.2, CE Certified |
UPC | 425095047059 |
Packages
1 - UNIT - 1 |