ABB 1NC General Electric Left/Right Front Mount Auxiliary Contact for GPS1/GPS2 Starter
Description
Front-mounted internal auxiliary contact block for use with Surion GPS1/GPS2 IEC manual motor starter. Left or right front mounting position. Maximum 2 auxiliary contact blocks per manual motor starter.
Specifications
Brand Name | GE | Sub Brand | Surion |
Item Name | Auxiliary Contact Block | Type | Frontal |
Contact Configuration | 1 NC | Mounting Type | Front |
For Use With | GPS1, GPS2 Series Manual Motor Starters | UPC | 538915013049 |
Packages
1 - UNIT - 1 |