ABB THAUX61S 30Amp 240V, 2/3-Pole GE Auxiliary Contact Kit, SPDT
Description
Auxiliary contact kit. For safety switches. NEMA type 4/4X, 12 and mill duty enclosures. TH, THN series prefixes. 2 or 3 poles, 30 A, 240 V system voltage. SPDT contacts.
Specifications
Brand Name | GE | Sub Brand | Spec-Setter™ |
Item Name | Auxiliary Contact Kit | Voltage Rating | 240 V |
Contact Configuration | SPDT | Contact Rating | 15 A at 600 VAC, 0.5 A at 125 VDC, 0.25 A at 250 VDC |
Number of Poles | 3 | Amperage Rating | 30 A |
NEMA Rating | NEMA 4, 4X, 12 | Mounting Type | Device |
For Use With | Spec-Setter™ TH and THN Safety Switches | Standards | UL Listed |
UPC | 783164161298 |
Packages
1 - UNIT - 1 |