ABB THAUX64D 60-200Amp 240-600V, 2/3-Pole GE Auxiliary Contact Kit, DPDT
Description
Auxiliary contact kit. For safety switches. NEMA type 4/4X, 12 and mill duty enclosures. TH, THN series prefixes. 2 or 3 poles, 60-200 A, 240-600 V system voltage. DPDT contacts.
Specifications
Brand Name | GE | Item Name | Auxiliary Contact Kit |
Voltage Rating | 240 - 600 V | Contact Configuration | DPDT |
Contact Rating | 15 A at 600 VAC, 0.5 A at 125 VDC, 0.25 A at 250 VDC | Number of Poles | 2 |
Amperage Rating | 60/100/200 A | NEMA Rating | NEMA 4, 4X, 12 |
Mounting Type | Device | For Use With | Spec-Setter™ TH and THN Safety Switches |
Standards | UL Listed | UPC | 783164161304 |
Packages
1 - UNIT - 1 |