Abbotsford
entcal511

ABB CAL5-11 4 Pole 2NO 2NC 2Amp 690V ABB Block Contact Auxiliary

Price $40.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CAL5-11

Description

Side mounted 1 NO and 1 NC auxiliary contact block

Specifications

Brand Name ABB Item Name Auxiliary Contact Block
Type Contactors Voltage Rating 24 V Main, 690 V Auxiliary
Contact Configuration 1 NO, 1 NC Series CAL
Size 12x74x62mm Enclosure Standard IP40
Terminal Type Screw Mounting Type Side
Dimensions 62 mm L x 12 mm W x 74 mm H For Use With A9 - A75 Lighting Contactor, Auxiliary Switch
Standards CSA, cUL, CE Certified, GOST, RINA, RoHS Compliant Application For Contactors
UPC 662019881270

Packages

1 - UNIT - 1