
ABB Manual Motor Starter, 1NO-1NC Setting Range, Auxiliary Switch, Lateral Attachment at Left
Description
_ Aux Cont Hk-11 1n/0 1n/c
Specifications
Brand Name | ABB | Item Name | Auxiliary Contact Block |
Type | MMS, DRVAC | Voltage Rating | 600 VAC |
Contact Configuration | 1 NO, 1 NC | Series | MS |
Dimensions | 1 in W x 1 in H x 1 in D | For Use With | Electro Mechanical Relay |
UPC | 662019393322 |
Packages
1 - UNIT - 1 |